Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Usa Industrials Viton O-Ring-Dash 237 - Pack of 1 ZUSAV70237

Viton O-Ring-Dash 237 - Pack of 1 (Discontinued)

  • Mfr # ZUSAV70237
  • Zoro # G202560811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAV70237
Zoro #
G202560811
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
3.359"
Nominal Outside Dia.
3.637"

Details

Dash Number
237
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Fluoroelastomer
Durometer
75A
Color
Black
Temp. Range
-15 to 400 (F)
Durometer (Hardness) Rating
Standard
Grade
Standard

Description

VITON O-RING-DASH 237 - PACK OF 1 VITON HAS EXCELLENT RESISTANCE TO COMPRESSION SET, EXCELLENT RESISTANCE TO A BROAD RANGE OF CHEMICALS, OILS, WATER, AND HIGH TEMPERATURES.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.