
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAV70238
Zoro #
G202560736
UPC #
-
Country of Origin
China
Dimensions
Nominal Inside Dia.
3.484"
Nominal Outside Dia.
3.762"
Details
Dash Number
238
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Fluoroelastomer
Durometer
75A
Color
Black
Temp. Range
-15 to 400 (F)
Durometer (Hardness) Rating
Standard
Grade
Standard
Description
VITON O-RING-DASH 238 - PACK OF 1 VITON HAS EXCELLENT RESISTANCE TO COMPRESSION SET, EXCELLENT RESISTANCE TO A BROAD RANGE OF CHEMICALS, OILS, WATER, AND HIGH TEMPERATURES.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.