Zoro Homepage
This item is Discontinued.
Usa Industrials Internally Lubricated EPDM O-Ring - 70A - Dash 005 ZMTOE70LUB005

Internally Lubricated EPDM O-Ring - 70A - Dash 005 (Discontinued)

  • Mfr # ZMTOE70LUB005
  • Zoro # G8296524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMTOE70LUB005
Zoro #
G8296524
UPC #
-
Country of Origin
China

Details

Item
Internally Lubricated O-Ring
Dash Number
5
System of Measurement
Metric
Cross Section Shape
Round
Material
EPDM
O-Ring Material
EPDM
Durometer
70A
Type
Internally Lubricated O-Ring

Description

Internally Lubricated EPDM O-Ri,PK54000, Package Quantity 54000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.