This item is Discontinued.

No Product Image Available

M2.5-0.45 x 12 mm 6-Lobe Pan Machine Screws, Plain 18-8 Stainless Steel, 10000 PK (Discontinued)

  • Mfr # ZSCRW-835
  • Zoro # G608552625
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-835
Zoro #
G608552625
UPC #
197666005415
Country of Origin
China

Dimensions

Thread Size
M2.5-0.45
Fastener Length
12 mm
Drive Size
T8

Details

System of Measurement
Metric
Head Type
Pan
Drive
6-Lobe
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
92,500 psi
Standards
ISO 14583
Item
Machine Screws
Thread Direction
Right Hand
Thread Style
Fully Threaded

Description

ISO 14583 Machine Screw - 6-Lobe Drive Pan Head - 18-8 Stainless Steel - M2.5 x 0.45 mm Thread - 12 mm Long - Pack of 10000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.