This item is Discontinued.

No Product Image Available

M5-0.8 x 20 mm 6-Lobe Pan Machine Screws, Plain 18-8 Stainless Steel, 2500 PK (Discontinued)

  • Mfr # ZSCRW-988
  • Zoro # G508557089
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-988
Zoro #
G508557089
UPC #
197666006177
Country of Origin
China

Dimensions

Thread Size
M5-0.8
Fastener Length
20 mm
Drive Size
T25

Details

System of Measurement
Metric
Head Type
Pan
Drive
6-Lobe
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
92,500 psi
Standards
ISO 14583
Item
Machine Screws
Thread Direction
Right Hand
Thread Style
Fully Threaded

Description

ISO 14583 Machine Screw - 6-Lobe Drive Pan Head - 18-8 Stainless Steel - M5 x 0.8 mm Thread - 20 mm Long - Pack of 2500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.