This item is Discontinued.

No Product Image Available

M4-0.7 x 35 mm Phillips Pan Machine Screws, Zinc Plated Steel, 1500 PK (Discontinued)

  • Mfr # ZSCRW-1118
  • Zoro # G508549367
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-1118
Zoro #
G508549367
UPC #
197666789032
Country of Origin
China

Dimensions

Thread Size
M4-0.7
Fastener Length
35 mm
Drive Size
#2

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,500 psi
Standards
JIS-B 1111
Item
Machine Screws
Thread Direction
Right Hand
Thread Style
Fully Threaded

Description

JIS-B 1111 Machine Screw - Phillips Drive Pan Head - Zinc Plated Steel - Class 4.8 - M4 x Thread - 35 mm Long - Pack of 1500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.