.jpg)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USP-011-6230
Zoro #
G7870169
UPC #
193005871321
Country of Origin
United States
Dimensions
Nominal Inside Dia.
5/16"
Actual Inside Dia.
0.301"
Nominal Outside Dia.
7/16"
Actual Outside Dia.
0.441"
Details
Dash Number
011
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Kalrez 6230
Durometer
75A
Color
Black
FDA Approved
Yes
Meets/Exceeds
FDA, 3A 18-03, USP Class VI
Durometer (Hardness) Rating
Standard
Temp. Range
30° to 520° F
Metal Detectable
No
Grade
Medical
Description
Kalrez 6230 O-Ring - Dash 011 - Pack of 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.