.jpg)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USP-207-6230
Zoro #
G7879284
UPC #
193005871598
Country of Origin
United States
Dimensions
Nominal Inside Dia.
9/16"
Actual Inside Dia.
0.546"
Nominal Outside Dia.
13/16"
Actual Outside Dia.
0.824"
Details
Dash Number
207
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Kalrez 6230
Durometer
75A
Color
Black
Temp. Range
30° to 520° F
FDA Approved
Yes
Durometer (Hardness) Rating
Standard
Metal Detectable
No
Meets/Exceeds
FDA, 3A 18-03, USP Class VI
Grade
Medical
Description
Kalrez 6230 O-Ring - Dash 207 - Pack of 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.