This item is Discontinued.

No Product Image Available

Lag Screw, 1/4"-10, 3 in, Steel, Hot Dip Galvanized Hex External Hex Drive, 400 PK (Discontinued)

  • Mfr # ZSCRW-10226
  • Zoro # G608550270
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-10226
Zoro #
G608550270
UPC #
197666094594
Country of Origin
China

Dimensions

Screw Size
1/4"-10
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Hot Dip Galvanized
Collated
Non-Collated
Thread Style
Partially Threaded
Item
Lag Screw
Interior/Exterior
Interior/Exterior
Standards
ASME B18.2.1
Head Style
Hex
Tip Type
Gimlet Point

Description

Lag Screw - Hex Head - Hot Dip Galvanized Steel - 1/4-10 Thread - 3 Long - Gimlet Point - Pack of 400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.