Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LE Garolite Sheet - 1-1/4" Thick x 6" Wide x 6" Long

  • Mfr # BULK-CS-GLE-63

  • Zoro # G7869292


product price: $38.29
/ea
Sold in multiples of 3 for $114.87

Key Features

Color
Brown
Material
Garolite LE
Shape
Sheet
Plastic Width
6"
Plastic Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GLE-63
Zoro #
G7869292
UPC #
193005919337
Country of Origin
Unknown

Dimensions

Plastic Width
6"
Plastic Length
6"
Thickness
1-1/4"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")

Details

Color
Brown
Material
Garolite LE
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Hardness
Rockwell M100
Density
0.048 lbs / cu. in.
Temperature Range
250 Degrees F
Water Absorption
0.0125
Friction Rating
Not Rated
Water Absorption Rating
Poor
Friction Coefficient
Not Rated
Impact Strength
1.3 ft.-lbs./in.
Clarity
Opaque
Impact Strength Rating
Poor
Grade
Standard
Thickness Tolerance
(-0.037" - +0.037")
Tensile Strength
13,000 psi
Tensile Strength Rating
Excellent

Description

LE Garolite Sheet - 1-1/4" Thick x 6" Wide x 6" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.