This item is Discontinued.

No Product Image Available

LE Garolite Sheet 116 Thick x 24 Wide x 36 Long (Discontinued)

  • Mfr # BULK-CS-GLE-299
  • Zoro # G107032352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GLE-299
Zoro #
G107032352
UPC #
193005234270
Country of Origin
China

Dimensions

Plastic Width
24"
Plastic Length
36"
Thickness
1/16"

Details

Item
Garolite Sheets & Bars
Color
Brown
Material
Garolite LE
Shape
Sheet
Tensile Strength Rating
Excellent
Hardness
Rockwell M100
Impact Strength Rating
Poor
Tensile Strength
13,000 psi
Density
0.048 lbs / cu. in.
Impact Strength
1.3 ft.-lbs./in.
Temperature Range
250° F
Clarity
Opaque
Grade
Standard
Friction Rating
Not Rated
Water Absorption
0.0125
Friction Coefficient
Not Rated
Water Absorption Rating
Poor
Standards
UL 94 HB
Backing Type
Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.