This item is Discontinued.

No Product Image Available

M6-1.0 x 12 mm 6-Lobe Button Machine Screws, Plain 18-8 Stainless Steel, 3500 PK (Discontinued)

  • Mfr # ZSCRW-1027
  • Zoro # G608549113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-1027
Zoro #
G608549113
UPC #
197666000748
Country of Origin
China

Dimensions

Thread Size
M6-1.0
Fastener Length
12 mm
Drive Size
T30

Details

System of Measurement
Metric
Head Type
Button
Drive
6-Lobe
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
150,500 psi
Standards
ISO 7380, ASME B18.3.4M
Item
Machine Screws
Thread Direction
Right Hand
Thread Style
Fully Threaded

Description

Machine Screw - 6-Lobe Drive Button Head - 18-8 Stainless Steel - M6 x 1.0 mm Thread - 12 mm Long - Pack of 3500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.