This item is Discontinued.

No Product Image Available

M2-0.4 x 5 mm 6-Lobe Flat Machine Screws, Plain 18-8 Stainless Steel, 5000 PK (Discontinued)

  • Mfr # ZSCRW-1502
  • Zoro # G808543669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSCRW-1502
Zoro #
G808543669
UPC #
197666002094
Country of Origin
China

Dimensions

Thread Size
M2-0.4
Fastener Length
5 mm
Drive Size
T6

Details

System of Measurement
Metric
Head Type
Flat
Drive
6-Lobe
Material
18-8 Stainless Steel
Finish
Plain
Standards
ISO 14581
Item
Machine Screws
Thread Style
Fully Threaded
Thread Direction
Right Hand

Description

Machine Screw - 6-Lobe Drive Flat Head - 18-8 Stainless Steel - M2 x 0.4 mm Thread - 5 mm Long - Pack of 5000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.