This item is Discontinued.

No Product Image Available

#6-32 x 5/16 in 6-Lobe Flat Machine Screws, Zinc Plated Steel, 10000 PK (Discontinued)

  • Mfr # ZSCRW-4504
  • Zoro # G508546786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-4504
Zoro #
G508546786
UPC #
197666001592
Country of Origin
China

Dimensions

Thread Size
#6-32
Fastener Length
5/16 in
Drive Size
T10

Details

System of Measurement
Inch
Head Type
Flat
Drive
6-Lobe
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
SAE J82
Item
Machine Screws
Thread Direction
Right Hand
Thread Style
Fully Threaded

Description

Machine Screw - 6-Lobe Drive Flat 100deg Head - Zinc Plated Steel - 6-32 Thread - 5/16 Long - Pack of 10000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.