This item is Discontinued.

No Product Image Available

3/8"-16 x 3 in Phillips Flat Machine Screws, Plain 18-8 Stainless Steel, 200 PK (Discontinued)

  • Mfr # ZSCRW-8891
  • Zoro # G808553491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-8891
Zoro #
G808553491
UPC #
197666106938
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Fastener Length
3 in
Drive Size
#4

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
80,000 psi
Standards
ASME B18.6.3
Item
Machine Screws
Thread Direction
Right Hand
Thread Style
Fully Threaded

Description

Machine Screw - Phillips Drive Flat Head - 18-8 Stainless Steel - 3/8-16 Thread - 3 Long - Pack of 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.