This item is Discontinued.

No Product Image Available

M5-0.8 x 16 mm Phillips Flat Machine Screws, Plain 316 Stainless Steel, 2500 PK (Discontinued)

  • Mfr # ZSCRW-9577
  • Zoro # G908560894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-9577
Zoro #
G908560894
UPC #
197666263488
Country of Origin
China

Dimensions

Thread Size
M5-0.8
Fastener Length
16 mm
Drive Size
#2

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 965
Item
Machine Screws
Thread Style
Fully Threaded
Thread Direction
Right Hand

Description

Machine Screw - Phillips Drive Flat Head - 316 Stainless Steel - M5 x 0.8 mm Thread - 16 mm Long - Pack of 2500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.