This item is Discontinued.

No Product Image Available

#0-80 x 1/4 in Phillips Flat Machine Screws, Black Oxide 18-8 Stainless Steel, 5000 PK (Discontinued)

  • Mfr # ZSCRW-3117
  • Zoro # G208549148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSCRW-3117
Zoro #
G208549148
UPC #
197666263587
Country of Origin
China

Dimensions

Thread Size
#0-80
Fastener Length
1/4 in
Drive Size
#0

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Black Oxide
Tensile Strength
80,000 psi
Standards
ASME B18.6.3
Item
Machine Screws
Thread Style
Fully Threaded
Thread Direction
Right Hand

Description

Machine Screw - Phillips Drive Flat Head - Black Oxide 18-8 Stainless Steel - 0-80 Thread - 1/4 Long - Pack of 5000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.