This item is Discontinued.

No Product Image Available

#10-24 x 1/2 in Phillips Oval Machine Screws, Plain 18-8 Stainless Steel, 3000 PK (Discontinued)

  • Mfr # ZSCRW-1313
  • Zoro # G608550935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-1313
Zoro #
G608550935
UPC #
197666273135
Country of Origin
China

Dimensions

Thread Size
#10-24
Fastener Length
1/2 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
80,000 psi
Standards
ASME B18.6.3
Item
Machine Screws
Thread Direction
Right Hand
Thread Style
Fully Threaded

Description

Machine Screw - Phillips Drive Oval Head - 18-8 Stainless Steel - 10-24 Thread - 1/2 Long - Pack of 3000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.