This item is Discontinued.

No Product Image Available

M5-0.8 x 18 mm Phillips Truss Machine Screws, Zinc Plated Steel, 5000 PK (Discontinued)

  • Mfr # ZSCRW-1131
  • Zoro # G608550928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-1131
Zoro #
G608550928
UPC #
197666795996
Country of Origin
China

Dimensions

Thread Size
M5-0.8
Fastener Length
18 mm
Drive Size
#2

Details

System of Measurement
Metric
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,500 psi
Standards
JIS-B 1111
Item
Machine Screws
Thread Style
Fully Threaded
Thread Direction
Right Hand

Description

Machine Screw - Phillips Drive Truss Head - Zinc Plated Steel - Class 4.8 - M5 x 0.8 mm Thread - 18 mm Long - Pack of 5000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.