This item is Discontinued.

No Product Image Available

M6-1.0 x 10 mm Phillips Truss Machine Screws, Zinc Plated Steel, 4000 PK (Discontinued)

  • Mfr # ZSCRW-1144
  • Zoro # G808544413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSCRW-1144
Zoro #
G808544413
UPC #
197666796023
Country of Origin
China

Dimensions

Thread Size
M6-1.0
Fastener Length
10 mm
Drive Size
#3

Details

System of Measurement
Metric
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,500 psi
Standards
JIS-B 1111
Item
Machine Screws
Thread Direction
Right Hand
Thread Style
Fully Threaded

Description

Machine Screw - Phillips Drive Truss Head - Zinc Plated Steel - Class 4.8 - M6 x 1.0 mm Thread - 10 mm Long - Pack of 4000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.