This item is Discontinued.

No Product Image Available

M2-0.4 x 8 mm Pozi Pan Machine Screws, Zinc Plated Steel, 4000 PK (Discontinued)

  • Mfr # ZSCRW-9202
  • Zoro # G508551537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-9202
Zoro #
G508551537
UPC #
197666798126
Country of Origin
China

Dimensions

Thread Size
M2-0.4
Fastener Length
8 mm
Drive Size
#1

Details

System of Measurement
Metric
Head Type
Pan
Drive
Pozi
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 7985
Item
Machine Screws
Thread Direction
Right Hand
Thread Style
Fully Threaded

Description

Machine Screw - Pozi Drive Pan Head - Zinc Plated Steel - Class 4.8 - M2 x 0.4 mm Thread - 8 mm Long - Pack of 4000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.