This item is Discontinued.

No Product Image Available

M2.5-0.45 x 6 mm Pozi Pan Machine Screws, Plain 18-8 Stainless Steel, 6000 PK (Discontinued)

  • Mfr # ZSCRW-9119
  • Zoro # G508561055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-9119
Zoro #
G508561055
UPC #
197666796498
Country of Origin
China

Dimensions

Thread Size
M2.5-0.45
Fastener Length
6 mm
Drive Size
#1

Details

System of Measurement
Metric
Head Type
Pan
Drive
Pozi
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 7985
Item
Machine Screws
Thread Style
Fully Threaded
Thread Direction
Right Hand

Description

Machine Screw - Pozi Drive Pan Head - 18-8 Stainless Steel - M2.5 x 0.45 mm Thread - 6 mm Long - Pack of 6000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.