This item is Discontinued.

No Product Image Available

1/2"-13 x 3-1/2 in Slotted Flat Machine Screws, Plain 18-8 Stainless Steel, 100 PK (Discontinued)

  • Mfr # ZSCRW-8984
  • Zoro # G808557345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-8984
Zoro #
G808557345
UPC #
197666981849
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Fastener Length
3-1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
80,000 psi
Standards
ASME B18.6.3
Item
Machine Screws
Thread Style
Fully Threaded
Thread Direction
Right Hand

Description

Machine Screw - Slotted Flat Head - 18-8 Stainless Steel - 1/2-13 Thread - 3-1/2 Long - Pack of 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.