This item is Discontinued.

No Product Image Available

#8-32 x 5/16 in Slotted Flat Machine Screws, Zinc Plated Steel, 10000 PK (Discontinued)

  • Mfr # ZSCRW-5292
  • Zoro # G608551154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-5292
Zoro #
G608551154
UPC #
197666985229
Country of Origin
China

Dimensions

Thread Size
#8-32
Fastener Length
5/16 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3, SAE J82
Item
Machine Screws
Thread Direction
Right Hand
Thread Style
Fully Threaded

Description

Machine Screw - Slotted Flat Undercut Head - Zinc Plated Steel - 8-32 Thread - 5/16 Long - Pack of 10000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.