#8-32 x 3/8 in Slotted Indented Hex Machine Screws, Zinc Plated Steel, 10000 PK (Discontinued)
- Mfr # ZSCRW-5379
- Zoro # G608544279
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZSCRW-5379
Zoro #
G608544279
UPC #
197666988480
Country of Origin
China
Dimensions
Thread Size
#8-32
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Indented Hex
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3, SAE J82
Item
Machine Screws
Thread Style
Fully Threaded
Thread Direction
Right Hand
Description
Machine Screw - Slotted Indented Hex Washer Head Serrated - Zinc Plated Steel - 8-32 Thread - 3/8 Long - Pack of 10000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.