This item is Discontinued.

No Product Image Available

#10-24 x 1-1/4 in Slotted Oval Machine Screws, Plain 18-8 Stainless Steel, 2000 PK (Discontinued)

  • Mfr # ZSCRW-1333
  • Zoro # G508545734
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-1333
Zoro #
G508545734
UPC #
197666988657
Country of Origin
China

Dimensions

Thread Size
#10-24
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
80,000 psi
Standards
ASME B18.6.3
Item
Machine Screws
Thread Style
Fully Threaded
Thread Direction
Right Hand

Description

Machine Screw - Slotted Oval Head - 18-8 Stainless Steel - 10-24 Thread - 1-1/4 Long - Pack of 2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.