This item is Discontinued.

No Product Image Available

Hex Standoff, #8-32 Thrd Sz, 18-8 Stainless Steel 1/4" Hex W, 500 PK (Discontinued)

  • Mfr # ZSNDF-329
  • Zoro # G508556808
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSNDF-329
Zoro #
G508556808
UPC #
197666289112
Country of Origin
China

Dimensions

Thread Size
#8-32
Hex Width
1/4"

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
18-8 Stainless Steel
System of Measurement
Inch

Description

Male-Female Threaded Hex Standoff - 18-8 Stainless Steel - 1/4 Hex x 1-1/4 Long - 8-32 Thread - Pack of 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.