
Medical Grade Silicone O-Ring, Dash 112, PK1250 (Discontinued)
- Mfr # ZBIGS70USP112
- Zoro # G1677647
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZBIGS70USP112
Zoro #
G1677647
UPC #
193005337711
Country of Origin
China
Dimensions
Nominal Inside Dia.
1/2"
Actual Inside Dia.
0.487"
Nominal Outside Dia.
11/16"
Actual Outside Dia.
0.693"
Details
Item
O-Ring
Dash Number
112
System of Measurement
Inch
Material
Silicone
Cross Section Shape
Round
O-Ring Material
Silicone
Durometer
70A
Color
Clear
Metal Detectable
No
Durometer (Hardness) Rating
Standard
Temp. Range
-80° to 450° F
Meets/Exceeds
FDA, USP Class VI
FDA Approved
Yes
Type
O-Ring
Grade
Medical
Description
O-Ring,Medical Grade Silicone,PK1250, Package Quantity 1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.