This item is Discontinued.

Zoro Select O-Ring, 5/64 in Dia, Buna-N, Black, PK25 ZUSAH70MD004

This item is Discontinued.

Zoro Select

O-Ring, 5/64 in Dia, Buna-N, Black, PK25 (Discontinued)

Mfr # ZUSAH70MD004
Zoro # G1652185
UPC # 193005227524
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAH70MD004
Zoro #
G1652185
UPC #
193005227524
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
5/64"
Actual Inside Dia.
0.07"
Nominal Outside Dia.
13/64"
Actual Width
0.07 in
Nominal Width
1/16 in
Actual Outside Dia.
0.21"
Inside Diameter - Nominal
5/64 in
Outside Diameter - Nominal
13/64 in
Width - Actual
0.07 in
Inside Diameter - Actual
0.07 in
Cross-Section Width
1/16 in
Outside Diameter - Actual
0.21 in

Details

Item
O-Ring
Dash Number
004
System of Measurement
Inch
Cross Section Shape
Round
Material
Buna-N
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Standard
Temp. Range
-40° to 250° F
FDA Approved
Yes
Metal Detectable
Yes
Meets/Exceeds
FDA
Application
Metal Detectable
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Metal Detectable
Properties
Metal Detectable, Resistant to Oils, Resistant to Water
Product Type
O-Ring
Operating Temperature - Maximum
250 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Minimum
-40 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/64 in, Nominal Width 1/16 in, Actual Inside Dia. 0 in, Actual Width 0.07 in, Dash Number 004, Color Black, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 13/64 in, Actual Outside Dia. 0.21 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.