Straight Brass Brass Class 250 Pipe Fittings, 1/2 in Female NPT X 1/2 in Female NPT

  • Mfr # ZUSA-PF-15524
  • Zoro # G004850912
product price: 
$
52.29
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Fitting Side B Nominal Pipe Size
1/2 in
Includes Pre-Applied Thread Sealant
No
Standards
ANSI B16.15, ASME B1.20.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-15524
Zoro #
G004850912
UPC #
193005234614
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
53/64 in
Fitting Thread Size B
1/2"-14
Fitting Thread Size A
1/2"-14
Overall Length
1 1/32 in
Fitting Side B Outside Diameter
53/64 in
Fitting Side A Nominal Pipe Size
1/2 in
Bend Nominal Dimensions
1 1/3 x 1 1/3
Wire Rope Length
1 1/32 in
Length
1 1/32 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Item
Metal Pipe Straight
Includes Pre-Applied Thread Sealant
No
Standards
ANSI B16.15, ASME B1.20.1
Color
Gold
Fitting Side A Gender
Female
Max. Steam Pressure
340 psi
Class
Class 250
Application
Air, Gases, Oils, Potable Water
For Pipe Schedule
Schedule 80
Maximum Operating Pressure
400 psi
Low Lead Certified Standard
Not Compliant
Fitting Side A Type
Threaded
Material Grade
C38500
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
14
Includes Seal
No
Fitting Side B Type
Threaded
Side B Thread Type
NPT
Finish/Coating
None
Gravity Flow
Pressure
Side A Thread Type
NPT
Wire Color
Gold

Description

Straight, Brass, None, C38500, Class Class 250, For Pipe Schedule Schedule 80, 1/2 in, Female, Threaded, 53/64 in, 14, 1/2 In.-14, 1/2 in, Female, Threaded, 53/64 in, 14, 1/2 In.-14, 400 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews