Shop USA INDUSTRIALS

Straight Brass Brass Class 250 Pipe Fittings, 1/2 in Female NPT X 1/2 in Female NPT

  • Mfr # ZUSA-PF-15549
  • Zoro # G304850704

product price: 
$
80.69
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Includes Seal
No
Fitting Side B Nominal Pipe Size
1/2 in
Maximum Operating Pressure
400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-15549
Zoro #
G304850704
UPC #
193005234867
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
1 51/64 in
Fitting Side A Outside Diameter
53/64 in
Fitting Side B Outside Diameter
53/64 in
Bend Nominal Dimensions
1 1/2 x 1 4/5
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size A
1/2"-14
Fitting Thread Size B
1/2"-14
Wire Rope Length
1 51/64 in
Length
1 51/64 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Brass
Item
Metal Pipe Straight
Includes Seal
No
Maximum Operating Pressure
400 psi
Fitting Side B Gender
Female
Class
Class 250
Fitting Side A Gender
Female
Standards
ANSI B16.15, ASME B1.20.1
Material Grade
C38500
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
Schedule 80
Low Lead Compliance Level
Not Compliant
Application
Air, Gases, Oils, Potable Water
Max. Steam Pressure
340 psi
Fitting Side A Type
Threaded
Color
Gold
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
14
Low Lead Certified Standard
Not Compliant
Gravity Flow
Pressure
Side B Thread Type
NPT
Finish/Coating
None
Side A Thread Type
NPT
Wire Color
Gold

Description

Straight, Brass, None, C38500, Class Class 250, For Pipe Schedule Schedule 80, 1/2 in, Female, Threaded, 53/64 in, 14, 1/2 In.-14, 1/2 in, Female, Threaded, 53/64 in, 14, 1/2 In.-14, 400 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.