This item is Discontinued.

Usa Industrials Military Grade MILR6855 BunaN Rubber Roll 40A 14 Thick x 36 Wide x 60 ft Long BULK-RS-H40MIL-19

Military Grade MILR6855 BunaN Rubber Roll 40A 14 Thick x 36 Wide x 60 ft Long (Discontinued)

  • Mfr # BULK-RS-H40MIL-19
  • Zoro # G807031396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H40MIL-19
Zoro #
G807031396
UPC #
193005134198
Country of Origin
China

Dimensions

Thickness
1/4"
Width
36"
Length
720"

Details

Item
Oil Resistant Buna-N Rubber Sheets, Strips & Rolls
Material
Buna-N
Color
Black
Backing Type
Plain
Shape
Roll
Density
1.35 g/cm3
Tensile Strength
1,500 psi
Durometer
40A
Standards
MIL-R-6855/1 Class 2 Grade 40
Elongation
4
Compression Set
0.3
Temperature Range
-30° to 250° F
Tear Strength
20 N/mm
Texture
Smooth
Grade
Military

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.