Military Grade MILR6855 Neoprene Rubber Roll 40A 18 Thick x 36 Wide x 60 ft Long

  • Mfr # BULK-RS-N40MIL-15

  • Zoro # G607032753


product price:  $4,199.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1/8"
Width
36"
Length
720"
Material
Neoprene
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N40MIL-15
Zoro #
G607032753
UPC #
193005120795
Country of Origin
China

Dimensions

Thickness
1/8"
Width
36"
Length
720"

Details

Item
Multipurpose Neoprene Rubber Sheets, Strips & Rolls
Material
Neoprene
Color
Black
Backing Type
Plain
Shape
Roll
Tear Strength
20 N/mm
Grade
Military
Texture
Smooth
Density
1.35 g/cm3
Durometer
40A
Compression Set
0.3
Elongation
4
Tensile Strength
1,500 psi
Temperature Range
-30° to 250° F
Standards
MIL-R-6855 Class 2 Type 2A Grade 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.