Shop USA INDUSTRIALS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FDA Silicone Rubber Roll - 50A - 1/8" Thick x 36" Wide x 60 ft. Long
- Mfr # BULK-RS-S50FDA-239
- Zoro # G7805330
product price:Â
$
3,924.99
/ea
Key Features
Thickness
1/8 in
Width
36 in
Length
60 ft.
Material
Silicone
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-RS-S50FDA-239
- Zoro #
- G7805330
- UPC #
- 193005415518
- Country of Origin
- Unknown
Dimensions
- Thickness
- 1/8 in
- Width
- 36 in
- Length
- 60 ft.
Details
- Material
- Silicone
- Color
- Red
- Backing Type
- Plain
- Compression Set
- 0.2
- Temperature Range
- -80 Degrees to 500 Degrees F
- Durometer
- 50A
- Thickness Tolerance
- (-0.017" - +0.017")
- Texture
- Smooth
- Standards
- ASTM D2000 GE 507, FDA 21 CFR 177.2600
- Tensile Strength
- 700 psi
- Grade
- Food
- Shape
- Roll
- Elongation
- 4
- Density
- 1.25 g/cm3
- Tear Strength
- 17 N/mm
Description
FDA Silicone Rubber Roll No Adhesive - 50A - 1/8" Thick x 36" Wide x 60 ft. Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.