This item is Discontinued.

No Product Image Available

#6-32 x 5/8 in Phillips Flat Machine Screws, Yellow Cadmium Steel, 5000 PK (Discontinued)

  • Mfr # ZSCRW-2009
  • Zoro # G508546649
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-2009
Zoro #
G508546649
UPC #
197666085202
Country of Origin
China

Dimensions

Thread Size
#6-32
Fastener Length
5/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Yellow Cadmium
Tensile Strength
60,000 psi
Standards
MS24693
Item
Machine Screws
Thread Style
Fully Threaded
Thread Direction
Right Hand

Description

Military Grade MS24693 Machine Screw - Phillips Drive Flat 100deg Head - Yellow Cadmium Steel - 6-32 Thread - 5/8 Long - Pack of 5000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.