This item is Discontinued.

No Product Image Available

#4-40 x 3/16 in Slotted Fillister Drilled / Wire-Lockable Machine Screws, Plain 500 PK (Discontinued)

  • Mfr # ZSCRW-2238
  • Zoro # G208550588
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-2238
Zoro #
G208550588
UPC #
197666087367
Country of Origin
China

Dimensions

Thread Size
#4-40
Fastener Length
3/16 in

Details

System of Measurement
Inch
Head Type
Fillister
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
80,000 psi
Standards
MS35275, DFAR Compliant
Item
Drilled / Wire-Lockable Machine Screws
Thread Style
Fully Threaded
Thread Direction
Right Hand

Description

Military Grade MS35275 Wire-Lockable Machine Screw - Slotted Fillister Head - 18-8 Stainless Steel - 4-40 Thread - 3/16 Long - Pack of 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.