This item is Discontinued.

No Product Image Available

Self-Tapping Screws, 1/4"-14 x 1-1/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 250 PK (Discontinued)

  • Mfr # ZSCRW-14302
  • Zoro # G808559196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSCRW-14302
Zoro #
G808559196
UPC #
197666632208
Country of Origin
China

Dimensions

Screw Size
1/4"-14
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
410 Stainless Steel
Finish
Plain
Standards
MS51861
Thread Style
Fully Threaded
Item
Self-Tapping Screws
Collated
Non-Collated
Interior/Exterior
Interior/Exterior

Description

Military Grade MS51861 Self-Tapping Screw - Type AB - Phillips Drive Pan Head - 410 Stainless Steel - 1/4-14 Thread - 1-1/4 Long - Pack of 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.