This item is Discontinued.

No Product Image Available

Self-Tapping Screws, 4-24 x 1/4 in, Yellow Cadmium Steel Pan Head Phillips Drive, 5000 PK (Discontinued)

  • Mfr # ZSCRW-14855
  • Zoro # G908561402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-14855
Zoro #
G908561402
UPC #
197666632741
Country of Origin
China

Dimensions

Screw Size
4-24
Fastener Length
1/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Yellow Cadmium
Standards
MS51861
Thread Style
Fully Threaded
Item
Self-Tapping Screws
Collated
Non-Collated
Interior/Exterior
Interior

Description

Military Grade MS51861 Self-Tapping Screw - Type AB - Phillips Drive Pan Head - Yellow Cadmium Steel - 4-24 Thread - 1/4 Long - Pack of 5000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.