This item is Discontinued.

No Product Image Available

#6-32 x 1/4 in Phillips Pan Machine Screws, Black Oxide 18-8 Stainless Steel, 2000 PK (Discontinued)

  • Mfr # ZSCRW-2312
  • Zoro # G508543426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-2312
Zoro #
G508543426
UPC #
197666089019
Country of Origin
China

Dimensions

Thread Size
#6-32
Fastener Length
1/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Black Oxide
Tensile Strength
80,000 psi
Standards
MS51957, DFAR Compliant
Item
Machine Screws
Thread Direction
Right Hand
Thread Style
Fully Threaded

Description

Military Grade MS51957 Machine Screw - Phillips Drive Pan Head - Black Oxide 18-8 Stainless Steel - 6-32 Thread - 1/4 Long - Pack of 2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.