This item is Discontinued.

No Product Image Available

#4-40 x 3/16 in Phillips Flat Machine Screws, Black Oxide 18-8 Stainless Steel, 5000 PK (Discontinued)

  • Mfr # ZSCRW-2499
  • Zoro # G208546048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-2499
Zoro #
G208546048
UPC #
197666090893
Country of Origin
China

Dimensions

Thread Size
#4-40
Fastener Length
3/16 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Black Oxide
Tensile Strength
80,000 psi
Standards
MS51959, NASM 51959, DFAR Compliant
Item
Machine Screws
Thread Style
Fully Threaded
Thread Direction
Right Hand

Description

Military Grade MS51959 Machine Screw - Phillips Drive Flat Head - Black Oxide 18-8 Stainless Steel - 4-40 Thread - 3/16 Long - Pack of 5000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.