Zoro Homepage
This item is Discontinued.
Usa Industrials Natural Rubber O-Ring - 70A - Dash 137 ZMTONAT70137

Natural Rubber O-Ring - 70A - Dash 137 (Discontinued)

  • Mfr # ZMTONAT70137
  • Zoro # G8291247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMTONAT70137
Zoro #
G8291247
UPC #
-
Country of Origin
China

Details

Item
O-Ring
Dash Number
137
System of Measurement
Metric
Material
Natural Rubber
Cross Section Shape
Round
O-Ring Material
Natural Rubber
Durometer
70A
Type
O-Ring

Description

Natural Rubber O-Ring - 70A - Da,PK4800, Package Quantity 4800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.