Zoro Homepage
This item is Discontinued.
Usa Industrials Natural Rubber O-Ring - 70A - Dash 213 ZMTONAT70213

Natural Rubber O-Ring - 70A - Dash 213 (Discontinued)

  • Mfr # ZMTONAT70213
  • Zoro # G8291125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMTONAT70213
Zoro #
G8291125
UPC #
-
Country of Origin
China

Details

Item
O-Ring
Dash Number
213
System of Measurement
Metric
Cross Section Shape
Round
Material
Natural Rubber
O-Ring Material
Natural Rubber
Durometer
70A
Type
O-Ring

Description

Natural Rubber O-Ring - 70A - D,PK11000, Package Quantity 11000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.