.jpg)
Neoprene Foam Sheet with Acrylic Adhesive - 1/8" T x 36" W x 12" L
Mfr # ZUSANSR-450
Zoro # G7833224
product price:Â $27.89
/ea
Sold in multiples of 4 for $111.56
Key Features
Color
Black
Length
12"
Width
36"
Shape
Sheet
Backing Type
Acrylic Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSANSR-450
Zoro #
G7833224
UPC #
193005463434
Country of Origin
Unknown
Dimensions
Length
12"
Width
36"
Thickness
1/8"
Details
Color
Black
Shape
Sheet
Backing Type
Acrylic Adhesive
Density
20 lbs / cu. ft.
Firmness @ 25% Deflection (PSI)
13 psi
Cell Type - Foam
Closed Cell
Tensile Strength (PSI)
100 psi
Standards
ASTM D1056 2C3, FMVSS-302
Temp. Range
-70 Degrees to 200 Degrees F
Material - Foam
Neoprene
Texture
Smooth
Grade
Standard
Firmness
Medium (9 - 13 psi)
Temperature Range - Adhesives
-30° to 230° F
Description
Neoprene Foam Sheet with Acrylic Adhesive - 1/8" Thick x 36" Wide x 12" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.