Zoro Homepage
This item is Discontinued.
Usa Industrials Neoprene O-Ring - 50A - Dash 232 ZMTON50232

Neoprene O-Ring - 50A - Dash 232 (Discontinued)

  • Mfr # ZMTON50232
  • Zoro # G8289314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMTON50232
Zoro #
G8289314
UPC #
-
Country of Origin
China

Details

Item
O-Ring
Dash Number
232
System of Measurement
Metric
Cross Section Shape
Round
Material
Neoprene
O-Ring Material
Neoprene
Durometer
50A
Type
O-Ring

Description

Neoprene O-Ring - 50A - Dash 232,PK1900, Package Quantity 1900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.