Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Usa Industrials Neoprene O-Ring - 70A - 1.5mm Wide 2mm ID ZMTON1.5X2

Neoprene O-Ring - 70A - 1.5mm Wide 2mm ID (Discontinued)

  • Mfr # ZMTON1.5X2
  • Zoro # G8288806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMTON1.5X2
Zoro #
G8288806
UPC #
-
Country of Origin
China

Dimensions

Actual Width
1.5 mm
Nominal Width
1.5 mm

Details

Item
O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Neoprene
O-Ring Material
Neoprene
Durometer
70A
Type
O-Ring

Description

Neoprene O-Ring - 70A - 1.5mm W,PK29000, Package Quantity 29000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.