This item is Discontinued.

Usa Industrials Neoprene O-Ring - 70A - 1.6mm Wide 7.1mm ID ZMTON1.6X7.1

Neoprene O-Ring - 70A - 1.6mm Wide 7.1mm ID (Discontinued)

  • Mfr # ZMTON1.6X7.1
  • Zoro # G8288605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMTON1.6X7.1
Zoro #
G8288605
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
1.6 mm
Actual Width
1.6 mm

Details

Item
O-Ring
System of Measurement
Metric
Material
Neoprene
Cross Section Shape
Round
O-Ring Material
Neoprene
Durometer
70A
Type
O-Ring

Description

Neoprene O-Ring - 70A - 1.6mm W,PK19000, Package Quantity 19000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.