Zoro Homepage
This item is Discontinued.
Usa Industrials Neoprene O-Ring - 90A - Dash 211 ZMTON90211

Neoprene O-Ring - 90A - Dash 211 (Discontinued)

  • Mfr # ZMTON90211
  • Zoro # G8286995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMTON90211
Zoro #
G8286995
UPC #
-
Country of Origin
China

Details

Dash Number
211
Item
O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Neoprene
O-Ring Material
Neoprene
Durometer
90A
Type
O-Ring

Description

Neoprene O-Ring - 90A - Dash 211,PK6800, Package Quantity 6800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.