Zoro Homepage

Neoprene O-Ring - Dash 017, PK 100

  • Mfr # ZUSAN70017

  • Zoro # G7873194


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Dash Number
017
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Neoprene
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAN70017
Zoro #
G7873194
UPC #
193005237967
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
11/16"
Actual Inside Dia.
0.676"
Nominal Outside Dia.
13/16"
Actual Outside Dia.
0.816"

Details

Dash Number
017
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Neoprene
Durometer
70A
Color
Black
FDA Approved
No
Metal Detectable
No
Temp. Range
-30° to 250° F
Durometer (Hardness) Rating
Standard
Grade
Standard

Description

Neoprene O-Ring - Dash 017 - Pack of 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.