
Neoprene O-Ring-Dash 022-Pack, PK100 (Discontinued)
- Mfr # ZUSAN70022
- Zoro # G7142309
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAN70022
Zoro #
G7142309
UPC #
193005238018
Country of Origin
China
Dimensions
Nominal Inside Dia.
1"
Actual Inside Dia.
0.989"
Nominal Outside Dia.
1-1/8"
Actual Outside Dia.
1.129"
Details
Dash Number
022
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Neoprene
Durometer
70A
Color
Black
FDA Approved
No
Metal Detectable
No
Durometer (Hardness) Rating
Standard
Item
Neoprene O-Ring - Dash 022 - Pack,PK 100
Temp. Range
-30° to 250° F
Grade
Standard
Description
Neoprene O-Ring-Dash 022ck,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.