
Neoprene O-Ring-Dash 026-Pack, PK100 (Discontinued)
- Mfr # ZUSAN70026
- Zoro # G7142902
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAN70026
Zoro #
G7142902
UPC #
193005238056
Country of Origin
China
Dimensions
Nominal Inside Dia.
1-1/4"
Actual Inside Dia.
1.239"
Nominal Outside Dia.
1-3/8"
Actual Outside Dia.
1.379"
Details
Dash Number
026
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Neoprene
Durometer
70A
Color
Black
Metal Detectable
No
FDA Approved
No
Item
Neoprene O-Ring - Dash 026 - Pack,PK 100
Temp. Range
-30° to 250° F
Durometer (Hardness) Rating
Standard
Grade
Standard
Description
Neoprene O-Ring-Dash 026ck,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.